Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3240 Carbide Reamer Decimal Size
Mfr # 5461203
Zoro # G9180309
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Overall Length 3-1/2
- Size 0.324
- Drill Bit Size 0.324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461203
- Zoro # G9180309
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.324 |
Drill Bit Size | 0.324 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH7)
- DRILL AMERICA 36.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD36.0MM)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 8 3/4 In L (1VTZ5)
- PFERD 12" Wood Rasp, Half Round - Bastard Cut (15014)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- Kodiak Cutting Tools Carbide Chucking Reamers