Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3230 (P) Carbide Reamer Standard Sizes
Mfr # 5461192
Zoro # G9180948
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Overall Length 3-1/2
- Size 0.3230 (P)
- Drill Bit Size 0.3230 (P)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461192
- Zoro # G9180948
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.3230 (P) |
Drill Bit Size | 0.3230 (P) |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Warding File, Machinists, American, 6 In L (1NFT8)
- KRAFT TOOL Caulking Trowel w/ProFo, 6-5/8" x 1/4 (BL762PF)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Kodiak Cutting Tools Carbide Chucking Reamers