Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3210 Carbide Reamer Decimal Size
Mfr # 5461170
Zoro # G9181657
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.321
- Overall Length 3-1/2
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.321
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461170
- Zoro # G9181657
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.321 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.321 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 12" 4 Piece Precision Combination Square Set - 34-212-4 (34-212-4)
- IRWIN Chalk Powder Orange 8Oz (64905ZR)
- MALCO Malco HC1B Pivot Pin Set for 1ELG5 and 1ELH8 Cutters, Silver (1 per Pack) (HC1B)
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Carbide Chucking Reamers