Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3200 Carbide Reamer Decimal Size
Mfr # 5461159
Zoro # G9181648
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.32
- Overall Length 3-1/4
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461159
- Zoro # G9181648
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.32 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.320 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/8" x 2" (HMLU.7/8)
- TOOLFLEX Pro 36" Wall-mounted Storage System, 5 Holders, Black (473-9-0302-1)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3005CR)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Carbide Chucking Reamers