Shop All Stub Drills
Kodiak Cutting Tools
#32 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402760
Zoro # G8590184
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1160 (#32)
- Size 0.1160 (#32)
- Overall Length 1-7/8
- Number of Flutes 2
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402760
- Zoro # G8590184
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1160 (#32) |
Size | 0.1160 (#32) |
Overall Length | 1-7/8 |
Drilling Length | 7/8 |
Length of Cut | 7/8" |
Overall Length In | 1-7/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ball Head Offset Hex Key Wrench, 4mm (000960687)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 19/32 (55438)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- BETA Multiple hexagon socket for wheel pins (030750212)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- DRILL AMERICA 43/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO43/64)
- Kodiak Cutting Tools Drill Bits