Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3190 Carbide Reamer Decimal Size
Mfr # 5461148
Zoro # G9180634
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.319
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.319
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461148
- Zoro # G9180634
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.319 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.319 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 7/16 (C18654)
- DRILL AMERICA 3/16"x10" SDS-Plus Hammer Bit Drill Bit (SDS31610)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Kodiak Cutting Tools Reamers