Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3170 Carbide Reamer Decimal Size
Mfr # 5461126
Zoro # G9182366
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Size 0.317
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.317
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461126
- Zoro # G9182366
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.317 |
Drill Bit Size | 0.317 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 1/2" X 16" - Spline (202- 8-22)
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- REGAL CUTTING TOOLS #6-48 NS Hand Tap H2 3 Flt Bottom (011186AS)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Kodiak Cutting Tools Reamers