Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.317 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5477835
Zoro # G8650786
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Overall Length 6
- Size 0.317
- Drill Bit Size 0.317
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5477835
- Zoro # G8650786
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.317 |
Drill Bit Size | 0.317 |
Drilling Length | 0.2792 |
Shank Diameter | 0.2792 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 4 in L (21WL70)
- LYNDEX-NIKKEN Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6 (SK6-6)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (853860)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- KODIAK CUTTING TOOLS .507 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481773)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- KODIAK CUTTING TOOLS .383 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479177)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, HSS (435-0.166)
- Kodiak Cutting Tools Reamers