Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
31/64 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5412220
Zoro # G8624895
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4844 (31/64)
- Size 0.4844 (31/64)
- Overall Length 5-7/8
- Number of Flutes 2
- Drilling Length 4-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5412220
- Zoro # G8624895
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.4844 (31/64) |
Size | 0.4844 (31/64) |
Overall Length | 5-7/8 |
Drilling Length | 4-3/8 |
Details
Number of Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Fractional Size Drill Bits Sold in package sizes shown here
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Nailer, Medium Head, Strip Collation (FINiSHPRO16XP)
- WESTWARD Slide Hammer Unit, 2-1/2 lb. Hammer Wt (23KX44)
- RIDGID Screw for Link Chain (41065)
- BAHCO Bahco Bahco Cabinet Scraper (BAH4741500.8)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS #47 Carbide Jobber Length Drill (5440050)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407853)
- KODIAK CUTTING TOOLS #54 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412825)
- KODIAK CUTTING TOOLS #21 Carbide Jobber Length Drill ALTIN Coated (5528171)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 3/32 (C73402)
- Kodiak Cutting Tools Drill Bits