Shop All Hand Reamers
Kodiak Cutting Tools
31/64 Cobalt Reamer Right-Hand Spiral
Mfr # 5491805
Zoro # G8594874
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8
- Number of Flutes 6
- Size 0.4844 (31/64)
- Drill Bit Size 0.4844 (31/64)
- Drilling Length .4355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5491805
- Zoro # G8594874
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 8 |
Size | 0.4844 (31/64) |
Drill Bit Size | 0.4844 (31/64) |
Drilling Length | .4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12", Steel, Extra HD, 15,000 lb. (112)
- BOSCH 4-Piece Super Stubby Screwdriver Set (4781)
- CARCO Marking Ink, Pigment, Yellow, 10 to 15 sec (XX-1346-59 YELLOW)
- EVOLUTION 1" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC100L)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- KODIAK CUTTING TOOLS #28 High Speed Steel Reamer Right-Hand Spiral (5488758)
- DRILL AMERICA B HSS Adjustable Reamer 17/32" - 19/32" (DWRRADJB)
- Kodiak Cutting Tools Hand Reamers