Shop All Stub Drills
Kodiak Cutting Tools
31/64 Carbide Drill Screw Machine Length
Mfr # 5441788
Zoro # G8648354
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4844 (31/64)
- Size 0.4844 (31/64)
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5441788
- Zoro # G8648354
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.4844 (31/64) |
Size | 0.4844 (31/64) |
Overall Length | 3 |
Drilling Length | 1-3/8 |
Length of Cut | 1-3/8" |
Overall Length In | 3 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits 2 Flute 15° Helix 135° Split Point Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 125 X 100mm Vertical Slide Table (3906-2720)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- TECHNIKS Double Angle Collet, DA200, 3/8 in. (01620-3/8)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- EAGLE TAPTEK CUTTING TOOLS 11/64 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT, 12PK (S400-011-I)
- Kodiak Cutting Tools Stub Drills