Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3160 (O) Carbide Reamer Standard Sizes
Mfr # 5461115
Zoro # G9181246
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/4
- Size 0.3160 (O)
- Number of Flutes 6
- Drill Bit Size 0.3160 (O)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461115
- Zoro # G9181246
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.3160 (O) |
Drill Bit Size | 0.3160 (O) |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- KETT TOOL Spacer Bushing (80-27)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 5/8 in Size, Deep Socket, Black Phosphate (49-66-6349)
- AMPG Cmm Tracer Tip, 1.5mm Ruby, 40mm, M2 (Z3407)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- Kodiak Cutting Tools Reamers