Shop All Carbide End Mills
Kodiak Cutting Tools
3/16 Carbide Endmill 4 Flute Single End Extra Long ALTIN Coated
Mfr # 5437861
Zoro # G8570304
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Size 0.1875 (3/16)
- Drill Bit Size 0.1875 (3/16)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5437861
- Zoro # G8570304
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 |
Size | 0.1875 (3/16) |
Drill Bit Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® extra-long series square end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our ALTiN coating allows for increased speeds & feeds as well as longer tool life
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Extra-Long Length Series End Mills Center Cutting Carbide Endmill ALTiN Coated for Increased Performance & Tool Life
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Flex Shaft Nut Driver 7Mm 10.2 Inches (37238)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- DIVERSITECH Heavy Duty Concrete Equipment Pad (UC2448-3)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (55455M)
- KODIAK CUTTING TOOLS 1/4 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545942)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5438510)
- KODIAK CUTTING TOOLS 0.040 2 Flute Carbide Endmill Micro Square End (5444153)
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Long Ball ALCRO-MAX Coated (5555556)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill 60 Deg. ALTIN w/Corner Radius (5443328)
- KODIAK CUTTING TOOLS 0.015 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525113)
- WIDIA End Mill, AlTiN, 1.0000 in Millng Dia, 4V05 (4V0525008BW)
- Kodiak Cutting Tools End Mills