Shop All Spotting Drills
Kodiak Cutting Tools
3/16 Carbide Drill N/C Spotting Drill 90 Deg.
Mfr # 5438697
Zoro # G8571257
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Size 0.1875 (3/16)
- Number of Flutes 2
- Drill Bit Size 0.1875 (3/16)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438697
- Zoro # G8571257
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Size | 0.1875 (3/16) |
Drill Bit Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Description
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/8)
- DEWALT Cordless Hammer Drill Kit w/3rd Battery (DCD996P2/DCB204)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills