Shop All Spotting Drills
Kodiak Cutting Tools
3/16 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated
Mfr # 5438908
Zoro # G8587646
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Drill Bit Size 0.1875 (3/16)
- Size 0.1875 (3/16)
- Number of Flutes 2
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438908
- Zoro # G8587646
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.1875 (3/16) |
Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
142 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- IRWIN Cnvrtbl Snap Ring Pliers, 6-1/2" (2078900)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- LINK 1/4 X 2 HSS 120° Spot & Center Drill (97-L2-401)
- Kodiak Cutting Tools Spotting Drills