Shop All Spotting Drills
Kodiak Cutting Tools
3/16 Carbide Drill N/C Spotting Drill 120 Deg. ALTiN Coated
Mfr # 5438831
Zoro # G8587208
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Drill Bit Size 0.1875 (3/16)
- Number of Flutes 2
- Size 0.1875 (3/16)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438831
- Zoro # G8587208
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.1875 (3/16) |
Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
120 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Ratchet Repair Kit, Black Oxide (J5249XLRK-TT)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #21 (C18521)
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- KLEIN TOOLS 9 1/4 in Iron Workers Plier, Steel (D201-7CST)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438840)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills