Shop All Spotting Drills
Kodiak Cutting Tools
3/16 Carbide Drill N/C Spotting Drill 120 Deg.
Mfr # 5438774
Zoro # G8593569
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Drill Bit Size 0.1875 (3/16)
- Size 0.1875 (3/16)
- Number of Flutes 2
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438774
- Zoro # G8593569
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.1875 (3/16) |
Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Description
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR ROLLING HEAD REG 9" (MY40100)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0450" (35645)
- DYNAMIC Tools 16 Piece Punch And Chisel Set (D058203)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 120 Deg. (5438763)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TITANIUM 8.0mm (DF1680T)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills