Shop All Drill Mills
Kodiak Cutting Tools
3/16 Carbide Drill Mill 2 Flute 60 Deg. Pt
Mfr # 5542078
Zoro # G8568317
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 2
- Drill Bit Size 0.1875 (3/16)
- Size 0.1875 (3/16)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5542078
- Zoro # G8568317
- Country of Origin United States
- Category Drill Mills
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.1875 (3/16) |
Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® two flute solid carbide drill mills feature a 30° helix, a 60° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Single End
60 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Grey Flex, High Carbon Steel, Hand Hacksaw Blade, 12" X 1/2" X .025" - 300Mm X 13Mm X 0.65Mm, 32 TPI (GF1232)
- WHEELER-REX Thread Drill Tap, 1 in. (89100)
- MILWAUKEE TOOL 14-IN-1 SHOCKWAVE MULTI-BIT SCREWDRIVER� (48-22-2915)
- HUSQVARNA S280 STEEL SHOT BAG 50LB (534061101)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- Kodiak Cutting Tools End Mills