Shop All Countersinks
Kodiak Cutting Tools
3/16 Carbide Countersink Single Flute 90 Deg.
Mfr # 5419029
Zoro # G8635246
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Overall Length 2
- Drill Bit Size 0.1875 (3/16)
- Size 0.1875 (3/16)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419029
- Zoro # G8635246
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2 |
Drill Bit Size | 0.1875 (3/16) |
Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 1 |
Coating | Solid Carbide - One Piece |
Shank Type | Solid Carbide - One Piece |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Tool (RSC-250-230)
- EREM ESD Ergo Tweezer, Broad, 4 3/4 In (E2ASA)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Milwaukee Grinders (30G004)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 82 Deg. (5418963)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 60 Deg. (5418886)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills