Shop All Double End Drill Bits
Kodiak Cutting Tools
3/16 Carbide Chamfer Mill 2 Flute Double End
Mfr # 5553664
Zoro # G8618890
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 2
- Drill Bit Size 0.1875 (3/16)
- Flute Length 0.093
- Size 0.1875 (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5553664
- Zoro # G8618890
- Country of Origin United States
- Category Double End Drill Bits
Dimensions
Overall Length | 2-1/2 |
Drill Bit Size | 0.1875 (3/16) |
Flute Length | 0.093 |
Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Degree | 120 |
Description
These Kodiak Cutting Tools® two flute double-end solid carbide chamfer mills are available in a range of angles for a variety of chamfering applications. Chamfer mills do not come to a point. Please reference the chart below for chamfer mill dimensions.
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Double End
Uncoated
View Carbide Chamfer Mill Speeds & Feeds
View Carbide Chamfer Mill Speeds & Feeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Straight Shank Drill Bit, Metric, 1.55mm (30006100)
- MARSHALLTOWN PREMIER Marshalltown 4510sd 10 in. X 3 in. Durasoft Ii Stainless Steel Taping Knives (4510SD)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Double End (5554203)
- HANSON DRILL BITS 12 PK 1/8 DOUBLE ENDED DRILL BIT, PK/12, 12PK (60608)
- DRILL AMERICA 1/8" HSS Sheeters Double End Drill Bit (D/ADE1/8)
- MAKITA Rebar Cutter Drill Bit (Head Only) 7/8x4 (E-12538)
- SUMITOMO Carbide Drill, 0.125" Shank dia. (MDW1250XHV12)
- SUMITOMO Carbide Drill, 0.437 " Shank dia. (MDW04062GS2)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 Bulk Packed (C23811BP)
- Kodiak Cutting Tools Double End Drill Bits