Shop All Carbide End Mills
Kodiak Cutting Tools
3/16 ALTiN Coated Carbide Endmill 4 Fl Left Hand Spiral Left Hand Cut
Mfr # 86279518ALTIN
Zoro # G8679039
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 4
- Size 0.1875 (3/16)
- Drill Bit Size 0.1875 (3/16)
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 86279518ALTIN
- Zoro # G8679039
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 |
Size | 0.1875 (3/16) |
Drill Bit Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 4 |
Coating | ALTiN |
Description
End Mills
These items are typically in stock, but do not qualify for the 1-2 day delivery program. Please allow additional transit time from our east coast warehouse or contact us for expedited delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Radius Gage (186-107)
- M.A. FORD Countersink, HSS, 9/16" dia., 1/4" Shank (67056203)
- TEKTON 3 mm Tip, 3/8 in. Drive, Metric (SHB13200)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 5/16 (C02818)
- KODIAK CUTTING TOOLS 0.014 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522781)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End (5443823)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431536)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Extra Long ALCRO-MAX Coated (5548824)
- KODIAK CUTTING TOOLS 0.040 2 Flute Carbide Endmill Micro Square End (5444153)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- M.A. FORD Cor. Rad. End Mill, 1/32" CR, Carbide (17750024A)
- Kodiak Cutting Tools Carbide End Mills