Shop All Carbide End Mills
Kodiak Cutting Tools
3/16 2 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius
Mfr # 5450586
Zoro # G8577706
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 2
- Size 0.1875 (3/16)
- Corner Radius 0.01
- Drill Bit Size 0.1875 (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5450586
- Zoro # G8577706
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3/4 |
Size | 0.1875 (3/16) |
Corner Radius | 0.01 |
Drill Bit Size | 0.1875 (3/16) |
Drilling Length | 3/16 |
Details
Number of Flutes | 2 |
Coating | ZIRC NITRIDE |
Description
These 2 flute Kodiak Cutting Tools® end mills are designed specifically for high speed machining in aluminum. This tool will plunge, slot and profile in all non-ferrous materials. This end mill works well in all non-ferrous materials as well as brass and bronze applications.
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
Premium Sub-Micrograin Carbide End Mill
2 Flute Center Cutting Carbide Endmill Single End
45 Degree ZRN Coated
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Why use our Corner Radius tools?
Corner radius end mills improve productivity and reduce costs.
A sharp corner of an end mill is its weakest point. The
corner radius design strengthens the endmill by reducing
chipping and providing longer tool life.
ZRN Coating : ZRN is a high performance coating for milling non-ferrous materials such as aluminum. It prevents edge build up on the end mill that is typical in soft and sticky materials
View High-Performance End Mill Speeds & Feeds
End Mill TolerancesSize RangeDiameterShankRadius1/8"-1/2"+.000, -.002-.0001,-.0004 ISO H6+.001, -.0015/8"-1"+.000, -.003-.0001,-.0004 ISO H6+.001, -.001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM20)
- WERNER M400004 Hard Hat Tether (M400004)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- KNIPEX 11 in Needle Nose Plier Dipped Handle (28 71 280 SBA)
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449114)
- KODIAK CUTTING TOOLS 0.050 Carbide Endmill 4 Flute Micro Square End (5446584)
- KODIAK CUTTING TOOLS 20.0mm Carbide Endmill 4 Flute Single End Metric (5433956)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Long 45 Deg. ZRN Coated w/Corner Radius (5450892)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5454361)
- KODIAK CUTTING TOOLS 0.068 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526829)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/4 Cut L (08565TN)
- Kodiak Cutting Tools End Mills