Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3150 (8MM) Carbide Reamer Standard Sizes
Mfr # 5461104
Zoro # G9181894
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/4
- Number of Flutes 6
- Size 0.3150 (8mm)
- Drill Bit Size 0.3150 (8mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461104
- Zoro # G9181894
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.3150 (8mm) |
Drill Bit Size | 0.3150 (8mm) |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Torque Wrench, 1/2" Drive (KTI72102)
- EAGLE TAPTEK CUTTING TOOLS 2in TPI 4-1/2 PLUG HAND TAP (HT-20000-4.5-P-I)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD1008-SET)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (950-2X-5PK)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Kodiak Cutting Tools Reamers