Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3140 Carbide Reamer Decimal Size
Mfr # 5461093
Zoro # G9180196
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.314
- Overall Length 3-1/4
- Drill Bit Size 0.314
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461093
- Zoro # G9180196
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.314 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.314 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-375-100X)
- STARRETT Hacksaw Blade, Carbon Steel, 12x1/2x0.025" (GF1218)
- WARNER 2 Pack, 3" V‐Notch ProCut™ Spreaders , Carbon Steel (10824)
- CRESCENT Crescent Scrwdrvr 6-In-1 (CS61N)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Kodiak Cutting Tools Carbide Chucking Reamers