Shop All Hand Reamers
Kodiak Cutting Tools
.3135 O/U High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489484
Zoro # G8583525
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.3135 O/U
- Drill Bit Size 0.3135 O/U
- Drilling Length .2792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489484
- Zoro # G8583525
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.3135 O/U |
Drill Bit Size | 0.3135 O/U |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1-1/16 Inch Construction ReamerLH Spiral Black & Gold w/3 Flats (5497580)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 10PK (HCBG0610T)
- DRILL AMERICA 1/2"-120 HSS 3 Flute Center Reamer (DEWCSK1/2-120)
- MITUTOYO Cggo, 0-.8" (209-456)
- KODIAK CUTTING TOOLS 11/64 Cobalt Reamer Right-Hand Spiral (5490848)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497195)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- DRILLCO 7/8, HAND REAMER SPIRAL FLUTE - 4450E (445E156)
- Kodiak Cutting Tools Hand Reamers