Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
.3135 O/U Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487394
Zoro # G8648004
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 6
- Material Cobalt
- Drill Bit Size 0.3135 O/U
- Drilling Length .2792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487394
- Zoro # G8648004
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.3135 O/U |
Drill Bit Size | 0.3135 O/U |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Material | Cobalt |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Sleeve (657S)
- GREAT NECK 1/2 Drive 18 Inch Breaker Bar (BB18)
- PLATO Cutter, Tapered, 5 In. L (170SD)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- KODIAK CUTTING TOOLS #4 Cobalt Reamer Straight Flute Straight Shank (5487042)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Straight Flute Straight Shank (5486745)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- Kodiak Cutting Tools Reamers