Shop All Hand Reamers
Kodiak Cutting Tools
.3135 O/U Cobalt Reamer Right-Hand Spiral
Mfr # 5491420
Zoro # G8578878
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.3135 O/U
- Drill Bit Size 0.3135 O/U
- Drilling Length .2792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5491420
- Zoro # G8578878
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.3135 O/U |
Drill Bit Size | 0.3135 O/U |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Flute
- Straight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 1/4 Inch 12-Point Socket (SHD02206)
- M.A. FORD Countersink, 3/8" dia, 100 deg., HSS, Altima (61B037504)
- URREA 3/16" Industrial grande short L-type SAE Hex Key (49-3/16)
- BOSCH 4-Cutter Hammer Drill Bit 9/16" x 10"L, Round (HCBG19T)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Right-Hand Spiral (5490771)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- Kodiak Cutting Tools Hand Reamers