Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3130 Carbide Reamer Decimal Size
Mfr # 5461071
Zoro # G9178559
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.313
- Material Carbide
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461071
- Zoro # G9178559
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.313 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.313 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN24)
- PROTO Puller Jaw, Long Narrow (J4027)
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- Kodiak Cutting Tools Carbide Chucking Reamers