Shop All Taper Pin Reamers
Kodiak Cutting Tools
.3120 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488175
Zoro # G8650810
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Size 0.312
- Number of Flutes 6
- Drill Bit Size 0.312
- Drilling Length .2792
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488175
- Zoro # G8650810
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 6 |
Size | 0.312 |
Drill Bit Size | 0.312 |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TPG321 TH, PK10 (6808842)
- URREA 3/4" drive 6-point deep impact socket 1-5/16" (7521L)
- GEARWRENCH 3/4" Drive 3/4" F x 1/2" M Adapter (81406)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set fits DeWalt & Porter Cable Power Tools Replaces Porter Cable 445861-25 (M18)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- DRILL AMERICA #2/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH2/0)
- CLEVELAND Taper Pin Reamer, #8 Size, Bright, Straight (C24263)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- DRILL AMERICA #5 HSS Spiral Flute Taper Pin Reamer (DWRRTPS5)
- Kodiak Cutting Tools Taper Pin Reamers