Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3120 Carbide Reamer Decimal Size
Mfr # 5461049
Zoro # G9178674
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.312
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461049
- Zoro # G9178674
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.312 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.312 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Hobby Knife Set, Rubber/Steel, Green, 30 Pc (PD-395A)
- WEATHERHEAD Collet, 51907 (T-400-64C)
- DRILL AMERICA #29 HSS Polished Jobber Length Drill Bit (D/AP29)
- DIABLO Carbide Jig Saw Blades Deliver Xtrm Dura (DJT118EHM)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Kodiak Cutting Tools Reamers