Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3110 Carbide Reamer Decimal Size
Mfr # 5461027
Zoro # G9181480
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.311
- Number of Flutes 6
- Overall Length 3-1/4
- Material Carbide
- Drill Bit Size 0.311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461027
- Zoro # G9181480
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.311 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.311 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- HOUGEN-OGURA 1/4 in. X 1/2 in. B Oblong Die, 5/64-1/4THK (75644)
- URREA 4" Lg Black Finish Adjustabl (795S)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62048)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- Kodiak Cutting Tools Carbide Chucking Reamers