Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.3105 High Speed Steel Chucking Reamer Straight Flute Dowel Pin Sizes
Mfr # 5485667
Zoro # G8572830
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Size 0.3105
- Number of Flutes 6
- Material High Speed Steel
- Drill Bit Size 0.3105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485667
- Zoro # G8572830
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.3105 |
Drill Bit Size | 0.3105 |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
High Speed Steel Straight Flute
Reamer for Dowel Pin Sizes
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer, 20 in L, 2 3/4 in Face Dia., Steel, Red (57-550)
- AMPCO SAFETY TOOLS 10 Piece SAE L-Shape Hex Key Set, M-42 (M-42)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3C)
- KODIAK CUTTING TOOLS .3545 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478616)
- KODIAK CUTTING TOOLS .3385 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478286)
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- KODIAK CUTTING TOOLS #58 HSS Chucking Reamer Straight Flute Straight Shank (5482983)
- KODIAK CUTTING TOOLS .1375 HSS Chucking Reamer Straight Flute Straight Shank (5474480)
- DRILL AMERICA .1370 HSS Straight Shank Chucking Reamer (DWRR.1370)
- Kodiak Cutting Tools Reamers