Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3100 Carbide Reamer Decimal Size
Mfr # 5461016
Zoro # G9179846
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.31
- Material Carbide
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461016
- Zoro # G9179846
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.31 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.310 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit - 37/64" (91137)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- EKLIND SAE Plain Ball Hex Key, 7/8" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18256)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Kodiak Cutting Tools Reamers