Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#31 Jobber Length Drill TIN Coated 118 Deg. Pt
Mfr # 5411582
Zoro # G8630556
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1200 (#31)
- Size 0.1200 (#31)
- Overall Length 2-3/4
- Number of Flutes 2
- Drilling Length 1-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5411582
- Zoro # G8630556
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1200 (#31) |
Size | 0.1200 (#31) |
Overall Length | 2-3/4 |
Drilling Length | 1-5/8 |
Details
Number of Flutes | 2 |
Description
Jobber Length
TIN Coated Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Tool Bag, Black/Orange, Polyester (TB-60-12-1BES)
- HHIP 1/8-3/4" By 8ths 6 Piece R8 Collet Set (3900-0006)
- GEDORE Bolt Extractor, Size 8, M33-M45 (8551 8)
- LEISURE SPORTS Storage Toolbox, Durable Organizer Utility Box 4 Drawers, 19 Compartments Each for Supplies, (Gray) (734069QMY)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- KODIAK CUTTING TOOLS 13/64 Carbide Jobber Length Drill (5439038)
- KODIAK CUTTING TOOLS 0.7mm Carbide Jobber Length Drill ALTIN Coated (5528611)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- KODIAK CUTTING TOOLS #42 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408568)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #56 (46726)
- Kodiak Cutting Tools Jobber Length Drill Bits