Shop All Stub Drills
Kodiak Cutting Tools
#31 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402749
Zoro # G8584076
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1200 (#31)
- Size 0.1200 (#31)
- Overall Length 1-7/8
- Number of Flutes 2
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402749
- Zoro # G8584076
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1200 (#31) |
Size | 0.1200 (#31) |
Overall Length | 1-7/8 |
Drilling Length | 7/8 |
Length of Cut | 7/8" |
Overall Length In | 1-7/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOKIN 4.5 Inch Mini Long Nose Pliers (102145)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #35 (C71135)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- Kodiak Cutting Tools Stub Drills