Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3090 Carbide Reamer Decimal Size
Mfr # 5461005
Zoro # G9178629
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.309
- Overall Length 3-1/4
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.309
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461005
- Zoro # G9178629
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.309 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.309 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Hook Blade, Steel, 1-1/2In., PK2 (63903209014)
- DRILL AMERICA 5/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/8)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Kodiak Cutting Tools Reamers