Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.309 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5477714
Zoro # G8627835
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Size 0.309
- Overall Length 6
- Drill Bit Size 0.309
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5477714
- Zoro # G8627835
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.309 |
Overall Length | 6 |
Drill Bit Size | 0.309 |
Drilling Length | 0.2792 |
Shank Diameter | 0.2792 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL WOOD-COMPO Tang-Thru Screwdriver No.330 (330S6100)
- MILWAUKEE TOOL Funnel Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2831)
- PFERD 8" Mill File - Tapered, Bastard Cut (19004)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YT61)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- KODIAK CUTTING TOOLS .4785 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481201)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- KODIAK CUTTING TOOLS #27 HSS Chucking Reamer Straight Flute Straight Shank (5483478)
- DRILL AMERICA 1-1/8" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1-1/8)
- Kodiak Cutting Tools Reamers