Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3060 Carbide Reamer Decimal Size
Mfr # 5460972
Zoro # G9178814
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Number of Flutes 6
- Material Carbide
- Size 0.306
- Drill Bit Size 0.306
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460972
- Zoro # G9178814
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.306 |
Drill Bit Size | 0.306 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 3# Williams Phillips Bit Socket (BA-10A-3P)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- GEARWRENCH 1/4" Drive 6 Point Deep Metric Socket 5.5mm (80140)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- Kodiak Cutting Tools Reamers