Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3050 Carbide Reamer Decimal Size
Mfr # 5460961
Zoro # G9179417
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.305
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460961
- Zoro # G9179417
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.305 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.305 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 5-1/2 In. L Mini Pry Bar (222)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (477450)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- DEWALT 5/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5807)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Kodiak Cutting Tools Reamers