Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3040 Carbide Reamer Decimal Size
Mfr # 5460950
Zoro # G9178349
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.304
- Number of Flutes 6
- Material Carbide
- Overall Length 3-1/4
- Drill Bit Size 0.304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460950
- Zoro # G9178349
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.304 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.304 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1/2" DR 9/16" FEMALE SOCKET IMP (SU218FP)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Black (31D016)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 5/32 (78485)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Kodiak Cutting Tools Reamers