Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#30 Jobber Length Drill TIN Coated 118 Deg. Pt
Mfr # 5411571
Zoro # G8607779
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1285 (#30)
- Size 0.1285 (#30)
- Overall Length 2-3/4
- Number of Flutes 2
- Drilling Length 1-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5411571
- Zoro # G8607779
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1285 (#30) |
Size | 0.1285 (#30) |
Overall Length | 2-3/4 |
Drilling Length | 1-5/8 |
Details
Number of Flutes | 2 |
Description
Jobber Length
TIN Coated Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 12' Mezurall® Chrome Case Yellow Clad Power Return Tape Measure (W9212)
- MAYHEW 3Pc Brass Drift Punch (61360)
- BETA Screwdriver Bit and Accessry Set, 27 pcs. (008600880)
- LENOX Hole Saw, Bi-Metal, Saw Dia 5 (3008080L)
- KODIAK CUTTING TOOLS #2 Jobber Length Drill Oxided 118 Deg. Pt (5405125)
- KODIAK CUTTING TOOLS 0.7mm Carbide Jobber Length Drill ALTIN Coated (5528611)
- KODIAK CUTTING TOOLS 1/16 Carbide Jobber Length Drill (5438939)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- KODIAK CUTTING TOOLS #21 Carbide Jobber Length Drill ALTIN Coated (5528171)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #19 (44289)
- Kodiak Cutting Tools Drill Bits