Shop All Stub Drills
Kodiak Cutting Tools
#30 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402738
Zoro # G8592878
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1285 (#30)
- Size 0.1285 (#30)
- Overall Length 1-15/16
- Number of Flutes 2
- Drilling Length 15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402738
- Zoro # G8592878
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1285 (#30) |
Size | 0.1285 (#30) |
Overall Length | 1-15/16 |
Drilling Length | 15/16 |
Length of Cut | 15/16 |
Overall Length In | 1-15/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- WESTWARD Transfer Punch, 27/64 In Tip, 4-7/8 In L (22N809)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- Kodiak Cutting Tools Stub Drills