Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
#30 Cobalt Reamer Straight Flute Straight Shank
Mfr # 5486635
Zoro # G8599634
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Number of Flutes 4
- Overall Length 7/8
- Drill Bit Size 0.1285 (#30)
- Drilling Length .1190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5486635
- Zoro # G8599634
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size | 0.1285 (#30) |
Overall Length | 7/8 |
Drill Bit Size | 0.1285 (#30) |
Drilling Length | .1190 |
Shank Diameter | 0.119 |
Details
Material | Cobalt |
Number of Flutes | 4 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Bull Nose Trowel, Outside Flex, 3/4" (148)
- DRILLCO 9/16, Spiral Flute 1/2" Shank Construction Reamer (427A136)
- URREA Cushion Grip Screwdriver, 1/8X4" Cabinet (9425)
- KLEIN TOOLS KATAPULT® Wire Stripper Replacement Blade Set, RG6 (VDV110-046)
- KODIAK CUTTING TOOLS #4 Cobalt Reamer Straight Flute Straight Shank (5487042)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- KODIAK CUTTING TOOLS .251 O/U Cobalt Reamer Straight Flute Straight Shank (5487196)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Straight Flute Straight Shank (5486745)
- KODIAK CUTTING TOOLS 1/32 Cobalt Reamer Straight Flute Straight Shank (5486074)
- Kodiak Cutting Tools Cobalt Chucking Reamers