Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
#3 High Speed Steel Taper Pin Reamer Straight Flute
Mfr # 5496216
Zoro # G8630626
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #3
- Size #3
- Overall Length 2-15/16
- Number of Flutes 6
- Drilling Length 15/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496216
- Zoro # G8630626
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | #3 |
Size | #3 |
Overall Length | 2-15/16 |
Drilling Length | 15/64 |
Shank Diameter | 15/64 |
Small Diameter | 0.1813 |
Large Diameter | 0.2294 |
Details
Number of Flutes | 6 |
Description
High Speed Steel
Straight Flute
Taper Pin Reamer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x5/8"x1-5/8"x3-3/4" (C75191)
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415619)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- KODIAK CUTTING TOOLS 37/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415476)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496414)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Straight Flute (5496249)
- DRILL AMERICA 43/64" HSS 2MT Taper Shank Drill Bit (DWDTS43/64)
- Kodiak Cutting Tools Taper Shank Drill Bits