Shop All End Mill Sets
Kodiak Cutting Tools
3 Flute for Aluminum Carbide End Mill Set, 6pc 1/8-1/2 ZRN Coated
Mfr # 56310030
Zoro # G8678707
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 6pc set - Stand Shipped Separately
- Overall Length ZRN
- Drill Bit Size 6pc set - Stand Shipped Separately
- Drilling Length 3 Flute for Aluminum and Non-Ferrous 45 Degree Helix in Wooden Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310030
- Zoro # G8678707
- Country of Origin United States
- Category End Mill Sets
Dimensions
Size | 6pc set - Stand Shipped Separately |
Overall Length | ZRN |
Drill Bit Size | 6pc set - Stand Shipped Separately |
Drilling Length | 3 Flute for Aluminum and Non-Ferrous 45 Degree Helix in Wooden Stand |
Details
Number of Flutes | [Delete] |
Style | 3 Flute for Aluminum and Non-Ferrous 45 Degree Helix in Wooden Stand |
Coating | ZRN |
Number of Tools | 6pc set - Stand Shipped Separately |
Description
Kodiak Cutting Tools® Brand Solid Carbide End Mill Sets for Aluminum and Other Non-Ferrous Metals
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. Ball nose end mills are center cutting.
6 piece 45 degree helix end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Tools and Sets are
All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand. Ball nose end mills are center cutting.
6 piece 45 degree helix end mill sets contain one of each:
1/8", 3/16", 1/4", 5/16", 3/8" & 1/2" diameter
PLEASE NOTE::Cases for these sets usually ship separately via USPS. Please allow additional shipping and transit time for the cases for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5352CF)
- EXCEL BLADES Steel Combo Small Hobby Hammer with interchangeable Heads, 7pcs, 4pk (50500)
- HHIP 1/2-13UNC 2A Thread Ring Gage Set Go-Nogo (4101-0333)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310041)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- KODIAK CUTTING TOOLS 4 Flute Regular Length ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310039)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310037)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- HHIP 3 Piece 1/2" Square Shoulder Indexable End Mill Set (5822-0360)
- Kodiak Cutting Tools End Mill Sets