Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
#3 Combined Drill & Countersink 60 Deg. Cobalt
Mfr # 5418754
Zoro # G8656228
product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Overall Length 2
- Number of Flutes 2
- Drill Bit Size #3
- Drilling Length 7/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418754
- Zoro # G8656228
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #3 |
Overall Length | 2 |
Drill Bit Size | #3 |
Drilling Length | 7/64 |
Details
Number of Flutes | 2 |
Description
60 Degree Point AngleDouble-End Combined Drill and Countersink M42 Cobalt Material for Improved Performance in Tough Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Carpenters Pencil, 9-7/16 x 1/2 In, PK6 (ZB 24)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/32in Size (88291)
- DEWALT 29 PC BLACK OXIDE SET (DWA1189)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET 12 PT 12 PC (GWR9412)
- DRILL AMERICA #6x6" Extra Long Combined Drill Bit and Countersink (DEW6X6)
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length (DTAP10-24)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- COBRA CARBIDE 60 Deg Combined Drills Long Length Uncoated (31672)
- Kodiak Cutting Tools Combined Drill & Countersinks