Shop All Tap Sets
Kodiak Cutting Tools
#3-56 Standard Hand Tap 3 Piece Tap Sets
Mfr # 5500099
Zoro # G8571397
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style 3pc Tap Set
- Number of Flutes 3
- Overall Length 1/2
- Drill Bit Size #3-56
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5500099
- Zoro # G8571397
- Country of Origin United States
- Category Tap Sets
Dimensions
Overall Length | 1/2 |
Size | #3-56 |
Drill Bit Size | #3-56 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Tap Style | 3pc Tap Set |
Number of Flutes | 3 |
Limit | H2 |
Description
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (J7446)
- IGAGING 6" Digital Electronic Inside Internal ID Caliper Gage - 35-ID6-H (35-ID6-H)
- PICARD Body Hammer w/ Round Face and Cross Peen, Hickory Handle (300g/10.5oz) (2522502)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Green (3803)
- KODIAK CUTTING TOOLS #4-48 Standard Hand Tap 3 Piece Tap Sets (5500385)
- KODIAK CUTTING TOOLS #2-64 Standard Hand Tap 3 Piece Tap Sets (5499945)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap 3 Piece Tap Sets (5500627)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap 3 Piece Tap Sets (5504708)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503190)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap 3 Piece Tap Sets (5503410)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- Kodiak Cutting Tools Taps