Shop All Thread Forming Taps
Kodiak Cutting Tools
#3-56 High Speed Steel Thread Forming Roll Tap
Mfr # 5558097
Zoro # G9183994
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1/2
- Size #3-56
- Drill Bit Size #3-56
- Drilling Length .141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5558097
- Zoro # G9183994
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1/2 |
Size | #3-56 |
Drill Bit Size | #3-56 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 2.5 |
Limit | H3 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Dominator Pry Bar, Curved 58C, Orange (14120OR)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X20)
- DRILL AMERICA 1/2"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-100)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558141)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Thread Forming Roll Tap TIN Coated (5510714)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- KODIAK CUTTING TOOLS M2 X .4 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563302)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- Kodiak Cutting Tools Thread Forming Taps