Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
29Pc Reamer Set 1/16-1/2 BY 64THS HSS
Mfr # 5485777
Zoro # G9178139
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Material High Speed Steel
- Size 29PC REAMER SET 1/16-1/2 BY 64THS - HSS
- Overall Length 0
- Drill Bit Size 29PC REAMER SET 1/16-1/2 BY 64THS - HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485777
- Zoro # G9178139
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 29PC REAMER SET 1/16-1/2 BY 64THS - HSS |
Overall Length | 0 |
Drill Bit Size | 29PC REAMER SET 1/16-1/2 BY 64THS - HSS |
Drilling Length | 185777 |
Details
Number of Flutes | [Delete] |
Material | High Speed Steel |
Description | 29PC REAMER SET 1/16-1/2 BY 64THS - HSS |
Old PN | 185777 |
Description
Part No. 185876
Part No. 185777
Part No. 185799
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-301SQ)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20043)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- KODIAK CUTTING TOOLS .3545 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478616)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- KODIAK CUTTING TOOLS .394 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479408)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS .373 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479001)
- STM 0258 Straight Flute Decimal HSS Chucking Reamer (111600)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers