Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
29Pc Reamer Set 1/16-1/2 BY 64THS COBALT
Mfr # 5485788
Zoro # G9181456
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 29PC REAMER SET 1/16-1/2 BY 64THS - COBALT
- Material Cobalt
- Overall Length 0
- Number of Flutes [Delete]
- Drill Bit Size 29PC REAMER SET 1/16-1/2 BY 64THS - COBALT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485788
- Zoro # G9181456
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size | 29PC REAMER SET 1/16-1/2 BY 64THS - COBALT |
Overall Length | 0 |
Drill Bit Size | 29PC REAMER SET 1/16-1/2 BY 64THS - COBALT |
Drilling Length | 185788 |
Details
Material | Cobalt |
Number of Flutes | [Delete] |
Old PN | 185788 |
Description | 29PC REAMER SET 1/16-1/2 BY 64THS - COBALT |
Description
Part No. 185876
Part No. 185777
Part No. 185799
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS TORX POWR BIT2"" T25 (83962)
- LINK HANDLES Fork Handle, Heavy Duty, 36", Steel, D-Grip (66601)
- KO-KEN Bit Socket set TORX T20-T55 200mm 8 pieces 3/8 Sq. Drive (RS13025/8-L50)
- WESTWARD 1/4" Drive Impact Socket Adapter Natural (4PRJ2)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS #4 Cobalt Reamer Straight Flute Straight Shank (5487042)
- KODIAK CUTTING TOOLS #51 Cobalt Reamer Straight Flute Straight Shank (5486305)
- KODIAK CUTTING TOOLS 1/32 Cobalt Reamer Straight Flute Straight Shank (5486074)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- Kodiak Cutting Tools Reamers